Motion
84951722
BT30 Outside Taper, JT6 Inside Taper, BT to Jacobs Taper Adapter 1.18" Projection
Mi Item #11767890
MFR #84951722
Price$97.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BT30 Outside Taper, JT6 Inside Taper, BT to Jacobs Taper Adapter 1.18" Projection
Mi Item #11767890
MFR #84951722

Mfr description
84951722 84951722 BT30 6JT - 30MM PROJ.
  • Taper adapters are used for holding a tapered shank or toolholder.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.90/each

Specifications

Dimensions

  • Drawbar Thread Size
    1/2-13
  • Inside Taper Size
    JT6
  • Outside Taper Size
    BT30
  • Projection
    1.1800 in

Details

  • Taper Adapter Type
    BT to Jacobs
  • Through Coolant
    No
  • Type
    Taper Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)