Motion
85044683
3/4-10 Thread, 3-1/2" Length Under Head, 1-3/8" Head Diam, Tension Control Bolt;Grade A325 Steel, Uncoated
MI ITEM #11767899
MFR #85044683
Price$49.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 Thread, 3-1/2" Length Under Head, 1-3/8" Head Diam, Tension Control Bolt;Grade A325 Steel, Uncoated
MI ITEM #11767899
MFR #85044683

Mfr description
85044683 85044683 3/4-10X3-1/2 5/PK STL
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.88/each

Specifications

Dimensions

  • Head Diameter
    1-3/8 in
  • Length
    3-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    3/4-10 in

Details

  • Fastener Standard
    ASTM A325;ASTM F1852
  • Finish Coating
    Uncoated
  • Includes
    Nut, Washer
  • Material
    Steel
  • Material Grade
    A325
  • Package Quantity
    5
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)