Motion
85044816
7/8-9 Thread, 3-1/4" Length Under Head, 1-5/8" Head Diam, Tension Control Bolt;Grade A325 Steel, Uncoated
Mi Item #11767912
MFR #85044816
Price$68.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 Thread, 3-1/4" Length Under Head, 1-5/8" Head Diam, Tension Control Bolt;Grade A325 Steel, Uncoated
Mi Item #11767912
MFR #85044816

Mfr description
85044816 85044816 7/8-9X3-1/4 5/PK STL A
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.08/each

Specifications

Dimensions

  • Head Diameter
    1-5/8 in
  • Length
    3-1/4 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    7/8-9 in

Details

  • Fastener Standard
    ASTM A325;ASTM F1852
  • Finish Coating
    Uncoated
  • Includes
    Nut, Washer
  • Material
    Steel
  • Material Grade
    A325
  • Package Quantity
    5
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)