Motion
85044907
7/8-9 Thread, 6" Length Under Head, 1-5/8" Head Diam, Tension Control Bolt;Grade A325 Steel, Uncoated
MI ITEM #11767921
MFR #85044907
List Price$87.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 Thread, 6" Length Under Head, 1-5/8" Head Diam, Tension Control Bolt;Grade A325 Steel, Uncoated
MI ITEM #11767921
MFR #85044907

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$87.08/each for your price

Overview

Mfr description
85044907 85044907 7/8-9X6 5/PK STL A325
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings

Specifications

  • Fastener Standard
    ASTM A325;ASTM F1852
  • Finish Coating
    Uncoated
  • Head Diameter
    1-5/8 in
  • Includes
    Nut, Washer
  • Length
    6 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Material Grade
    A325
  • Package Quantity
    5
  • Thread Size
    7/8-9 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought