Motion
85044949
1-8 Thread, 2-3/4" Length Under Head, 1-7/8" Head Diam, Tension Control Bolt;Grade A325 Steel, Uncoated
MI ITEM #11767925
MFR #85044949
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 Thread, 2-3/4" Length Under Head, 1-7/8" Head Diam, Tension Control Bolt;Grade A325 Steel, Uncoated
MI ITEM #11767925
MFR #85044949

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85044949 85044949 1-8X2-3/4 5/PK STL A32
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings

Specifications

  • Fastener Standard
    ASTM A325;ASTM F1852
  • Finish Coating
    Uncoated
  • Head Diameter
    1-7/8 in
  • Includes
    Nut, Washer
  • Length
    2-3/4 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Material Grade
    A325
  • Package Quantity
    5
  • Thread Size
    1-8 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text