Motion
85045342
7/8-9 Thread, 5" Length Under Head, 1-5/8" Head Diam, Tension Control Bolt;Grade A-490 Steel, Uncoated
MI ITEM #11767961
MFR #85045342
List Price$115.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 Thread, 5" Length Under Head, 1-5/8" Head Diam, Tension Control Bolt;Grade A-490 Steel, Uncoated
MI ITEM #11767961
MFR #85045342

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$115.00/each for your price

Overview

Mfr description
85045342 85045342 7/8-9X5 5/PK STL A490
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings

Specifications

  • Fastener Standard
    ASTM A490;ASTM F2280
  • Finish Coating
    Uncoated
  • Head Diameter
    1-5/8 in
  • Includes
    Nut, Washer
  • Length
    5 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Material Grade
    A-490
  • Package Quantity
    5
  • Thread Size
    7/8-9 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought