Motion
85045508
1-8 Thread, 5" Length Under Head, 1-7/8" Head Diam, Tension Control Bolt;Grade A-490 Steel, Uncoated
MI ITEM #11767976
MFR #85045508
Price$164.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 Thread, 5" Length Under Head, 1-7/8" Head Diam, Tension Control Bolt;Grade A-490 Steel, Uncoated
MI ITEM #11767976
MFR #85045508

Mfr description
85045508 85045508 1-8X5 5/PK STL A490 TC
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.50/each

Specifications

Dimensions

  • Head Diameter
    1-7/8 in
  • Length
    5 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    1-8 in

Details

  • Fastener Standard
    ASTM A490;ASTM F2280
  • Finish Coating
    Uncoated
  • Includes
    Nut, Washer
  • Material
    Steel
  • Material Grade
    A-490
  • Package Quantity
    5
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)