Motion
85078285
1/4" Screw, 1" Length Under Head, Steel, Hex Head Lag Screw - Hot Dipped Galvanized, Grade 2
MI ITEM #11768025
MFR #85078285
List Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, 1" Length Under Head, Steel, Hex Head Lag Screw - Hot Dipped Galvanized, Grade 2
MI ITEM #11768025
MFR #85078285

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.50/each for your price

Overview

Mfr description
85078285 85078285 1/4X1 HDG HEX HEAD LAG
  • Hex head types have flat bearing surfaces, sharp corners and six uniform sides
  • They are used with flat washers and are tightened with wrenches in limited-clearance applications
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    1 in
  • Head Type
    Hex
  • Material
    Steel
  • Finish Coating
    Hot Dipped Galvanized
  • Material Grade
    Grade 2
  • Length Measurement Type
    Length Under Head
  • Screw Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text