1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
85078442
1/2" Screw, 12" Length Under Head, Steel, Hex Head Lag Screw - Hot Dipped Galvanized, Grade 2
MI ITEM #
11768041
MFR #
85078442
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 85078442
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
85078442
1/2" Screw, 12" Length Under Head, Steel, Hex Head Lag Screw - Hot Dipped Galvanized, Grade 2
MI ITEM #
11768041
MFR #
85078442
Mfr description
85078442 85078442 1/2X12 HDG HEX HEAD LA
Hex head types have flat bearing surfaces, sharp corners and six uniform sides
They are used with flat washers and are tightened with wrenches in limited-clearance applications
Steel is strong and durable but less corrosion resistant than stainless steel
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
12 in
Length Measurement Type
Length Under Head
Screw Size
1/2 in
Details
Finish Coating
Hot Dipped Galvanized
Head Type
Hex
Material
Steel
Material Grade
Grade 2
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items