Motion
85079036
1-8 Thread, 9" Length Under Head, Steel Hex Head Bolt;Zinc Plated, 1-1/2" Hex, UNC Thread, ASTM A307, Grade 2
MI ITEM #11768099
MFR #85079036
List Price$27.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 Thread, 9" Length Under Head, Steel Hex Head Bolt;Zinc Plated, 1-1/2" Hex, UNC Thread, ASTM A307, Grade 2
MI ITEM #11768099
MFR #85079036

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.55/each for your price

Overview

Mfr description
85079036 85079036 1-8X9 GR A307 ZP HEX H
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1-8
  • Length
    9 in
  • Material
    Steel
  • Material Grade
    Grade 2
  • Coating
    Zinc-Plated
  • Fastener Standard
    ASTM A307
  • Hex Size
    1-1/2 in
  • Length Measurement Type
    Length Under Head
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text