Motion
85160885
Round, Synthetic Ruby, Midget Finishing Stick;100mm Long x 3mm Wide, Fine Grade
MI ITEM #11768135
MFR #85160885
Price$96.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round, Synthetic Ruby, Midget Finishing Stick;100mm Long x 3mm Wide, Fine Grade
MI ITEM #11768135
MFR #85160885

Mfr description
85160885 85160885 100X3MM ROUND RUBY MID
  • Synthetic ruby is an extremely hard material made from sintered crystals. It maintains shape during and is resistant to wear. Synthetic rubies can be used for sharpening and finishing both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.95/each

Specifications

Details

  • Abrasive Material
    Synthetic Ruby
  • Grade
    Fine
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)