Motion
85211860
15 Piece, 1/8 to 1/4" Keyway Width, Style B & C Keyway Broach Set - Bright Finish High Speed Steel Broach, Collared Bushing, 1/2 to 1-1/2" Bushing Diam
MI ITEM #11768140
MFR #85211860
Price$346.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15 Piece, 1/8 to 1/4" Keyway Width, Style B & C Keyway Broach Set - Bright Finish High Speed Steel Broach, Collared Bushing, 1/2 to 1-1/2" Bushing Diam
MI ITEM #11768140
MFR #85211860

Mfr description
85211860 85211860 NO. 30 NULINE KEYWAY B
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$346.70/each

Specifications

Dimensions

  • Keyway Width
    1/8, 3/16, 1/4 in
  • Maximum Bushing Diameter
    1-1/2 in
  • Maximum Keyway Width
    1/4 in
  • Minimum Bushing Diameter
    1/2 in
  • Minimum Keyway Width
    1/8 in

Details

  • Broach Style
    B, C
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Pieces
    15
  • Number Of Shims Required
    3
  • Style
    Collared
  • Type
    Keyway
  • Vendor Set Number
    No. 30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)