Motion
85211878
22 Piece, 5/16 to 1/2" Keyway Width, Style D Keyway Broach Set - Bright Finish High Speed Steel Broach, Plain Bushing, 1-7/16 to 2-15/16" Bushing Diam
MI ITEM #11768141
MFR #85211878
List Price$876.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22 Piece, 5/16 to 1/2" Keyway Width, Style D Keyway Broach Set - Bright Finish High Speed Steel Broach, Plain Bushing, 1-7/16 to 2-15/16" Bushing Diam
MI ITEM #11768141
MFR #85211878

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$876.40/each for your price

Overview

Mfr description
85211878 85211878 NO. 40 NULINE KEYWAY B
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Keyway broaches are used for producing keyway-shaped holes in a workpiece
  • They may be used with shims if the depth cannot be broached in a single pass
  • They also require a guide bushing for producing the keyway.

Specifications

  • Broach Style
    D
  • Finish Coating
    Bright
  • Number Of Pieces
    22
  • Material
    High Speed Steel
  • Number Of Shims Required
    10
  • Style
    Plain
  • Type
    Keyway
  • Keyway Width
    5/16, 3/8, 7/16, 1/2 in
  • Maximum Bushing Diameter
    2-15/16 in
  • Maximum Keyway Width
    1/2 in
  • Minimum Bushing Diameter
    1-7/16 in
  • Vendor Set Number
    No. 40
  • Minimum Keyway Width
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text