Motion
85211894
17 Piece, 5/8 to 3/4" Keyway Width, Style E Keyway Broach Set - Bright Finish High Speed Steel Broach, Plain Bushing, 2-3/8 to 3" Bushing Diam
MI ITEM #11768142
MFR #85211894
Price$671.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17 Piece, 5/8 to 3/4" Keyway Width, Style E Keyway Broach Set - Bright Finish High Speed Steel Broach, Plain Bushing, 2-3/8 to 3" Bushing Diam
MI ITEM #11768142
MFR #85211894

Mfr description
85211894 85211894 NO. 40 1/2A NULINE KEY
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$671.58/each

Specifications

Dimensions

  • Keyway Width
    5/8, 3/4 in
  • Maximum Bushing Diameter
    3 in
  • Maximum Keyway Width
    3/4 in
  • Minimum Bushing Diameter
    2-3/8 in
  • Minimum Keyway Width
    5/8 in

Details

  • Broach Style
    E
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Pieces
    17
  • Number Of Shims Required
    9
  • Style
    Plain
  • Type
    Keyway
  • Vendor Set Number
    No. 40-1/2A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)