Motion
85211902
22 Piece, 5/16 to 1/2" Keyway Width, Style D Keyway Broach Set - Bright Finish High Speed Steel Broach, Plain Bushing, 1-1/2 to 2-1/2" Bushing Diam
Mi Item #11768143
MFR #85211902
Price$778.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22 Piece, 5/16 to 1/2" Keyway Width, Style D Keyway Broach Set - Bright Finish High Speed Steel Broach, Plain Bushing, 1-1/2 to 2-1/2" Bushing Diam
Mi Item #11768143
MFR #85211902

Mfr description
85211902 85211902 NO. 40A NULINE KEYWAY
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$778.25/each

Specifications

Dimensions

  • Keyway Width
    5/16, 3/8, 7/16, 1/2 in
  • Maximum Bushing Diameter
    2-1/2 in
  • Maximum Keyway Width
    1/2 in
  • Minimum Bushing Diameter
    1-1/2 in
  • Minimum Keyway Width
    5/16 in

Details

  • Broach Style
    D
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Pieces
    22
  • Number Of Shims Required
    10
  • Style
    Plain
  • Type
    Keyway
  • Vendor Set Number
    No. 40A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)