Motion
85211910
20 Piece, 1/2 to 3/4" Keyway Width, Style D & E Keyway Broach Set - Bright Finish High Speed Steel Broach, Plain Bushing, 2 to 3" Bushing Diam
MI ITEM #11768144
MFR #85211910
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Piece, 1/2 to 3/4" Keyway Width, Style D & E Keyway Broach Set - Bright Finish High Speed Steel Broach, Plain Bushing, 2 to 3" Bushing Diam
MI ITEM #11768144
MFR #85211910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85211910 85211910 NO. 50 NULINE KEYWAY B
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Keyway broaches are used for producing keyway-shaped holes in a workpiece
  • They may be used with shims if the depth cannot be broached in a single pass
  • They also require a guide bushing for producing the keyway.

Specifications

  • Broach Style
    D, E
  • Finish Coating
    Bright
  • Number Of Pieces
    20
  • Material
    High Speed Steel
  • Number Of Shims Required
    12
  • Style
    Plain
  • Type
    Keyway
  • Keyway Width
    1/2, 5/8, 3/4 in
  • Maximum Bushing Diameter
    3 in
  • Maximum Keyway Width
    3/4 in
  • Minimum Bushing Diameter
    2 in
  • Vendor Set Number
    No. 50
  • Minimum Keyway Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought