Motion
85295244
1 x 3/8" PVC Plastic Pipe Reducer Bushing Schedule 80, MIPT x FIPT End Connections
Mi Item #11768185
MFR #85295244
Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 x 3/8" PVC Plastic Pipe Reducer Bushing Schedule 80, MIPT x FIPT End Connections
Mi Item #11768185
MFR #85295244

Mfr description
85295244 85295244 1X3/8 MIPTXFIPT PVC SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.80/each

Specifications

Dimensions

  • Fitting Size
    1 x 3/8

Details

  • End Connections
    MIPT x FIPT
  • Schedule
    80
  • Type
    Reducer Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)