Motion
85342582
1-1/2" Barb, 1-1/2 FIPT, Multiple Barbed Tube Elbow PVC, Female
Mi Item #11768231
MFR #85342582
Price$8.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Barb, 1-1/2 FIPT, Multiple Barbed Tube Elbow PVC, Female
Mi Item #11768231
MFR #85342582

Mfr description
85342582 85342582 1-1/2"PIPE X FIPT PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.58/each

Specifications

Dimensions

  • Barb Size
    1.5 in

Details

  • Male Or Female
    Female
  • Material
    PVC
  • PSC Code
    4720
  • Type
    Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)