Motion
85342624
1/2" Barb, 1/2 MIPT, Multiple Barbed Tube Elbow PVC, Male
MI ITEM #11768232
MFR #85342624
List Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Barb, 1/2 MIPT, Multiple Barbed Tube Elbow PVC, Male
MI ITEM #11768232
MFR #85342624

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.45/each for your price

Overview

Mfr description
85342624 85342624 1/2" PIPE X MIPT PVC I

Specifications

  • Barb Size
    0.5 in
  • Male Or Female
    Male
  • Material
    PVC
  • PSC Code
    4720
  • Type
    Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text