Overview
Mfr description
85560852 85560852 ISO 30 NULINE SPNDLE T
Specifications
- Product TypesTaper Wiper
- Machine CompatibilityHorizontal & Vertical CNC Tool Tightening Fixture
- Taper Size30
- Overall Length6.6929 in, 170.00 mm
- Compatible TaperCAT-V, DIN69 871-A DAT, DIN69 871-B DBT, DIN69 873 DCT, ISO, MAS BT, NT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data