Motion
85560860
Horizontal & Vertical CNC Tool Tightening Fixture Taper Wiper 7.4016" OAL, 40 Taper
MI ITEM #11768272
MFR #85560860
Price$28.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Horizontal & Vertical CNC Tool Tightening Fixture Taper Wiper 7.4016" OAL, 40 Taper
MI ITEM #11768272
MFR #85560860

Mfr description
85560860 85560860 ISO 40 NULINE SPNDL TA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.65/each

Specifications

Dimensions

  • Overall Length
    7.4016 in, 188.00 mm
  • Taper Size
    40

Details

  • Compatible Taper
    CAT-V, DIN69 871-A DAT, DIN69 871-B DBT, DIN69 873 DCT, ISO, MAS BT, NT
  • Machine Compatibility
    Horizontal & Vertical CNC Tool Tightening Fixture
  • Product Types
    Taper Wiper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)