Specifications
Dimensions
- Overall Length9.4488 in, 240.00 mm
- Taper Size50
Details
- Compatible TaperCAT-V, DIN69 871-A DAT, DIN69 871-B DBT, DIN69 873 DCT, ISO, MAS BT, NT
- Machine CompatibilityHorizontal & Vertical CNC Tool Tightening Fixture
- Product TypesTaper Wiper
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)