Motion
85560886
13 to 20 Inch Lathe Swing, Square Indexing Turret 1-5/8 to 2-1/2 Inch Centerline Height Range
MI ITEM #11768274
MFR #85560886
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13 to 20 Inch Lathe Swing, Square Indexing Turret 1-5/8 to 2-1/2 Inch Centerline Height Range
MI ITEM #11768274
MFR #85560886

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85560886 85560886 4-1/2"SQ HEAVY DUTY TU
  • Square indexing turret tool posts allow four separate toolholders to be clamped to the holder at one time
  • It allows for the operator to remove the insert on the holder without disturbing the position of the holder on the post
  • The posts offer 24 positions at 15 degree angle.

Specifications

  • Base Width
    4-1/2 in
  • Lathe Swing
    13 in to 20 in
  • Max Centerline Height
    2.5000 in
  • Min Centerline Height
    1.6250 in
  • Through Coolant
    No
  • Type
    Square Indexing Turret

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text