Motion
85560902
6 to 12 Inch Lathe Swing, Square Indexing Turret 3/4 to 1-5/16 Inch Centerline Height Range
MI ITEM #11768276
MFR #85560902
List Price$228.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 12 Inch Lathe Swing, Square Indexing Turret 3/4 to 1-5/16 Inch Centerline Height Range
MI ITEM #11768276
MFR #85560902

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$228.35/each for your price

Overview

Mfr description
85560902 85560902 2-1/2"SQ STANDARD TURR
  • Square indexing turret tool posts allow four separate toolholders to be clamped to the holder at one time
  • It allows for the operator to remove the insert on the holder without disturbing the position of the holder on the post
  • The posts offer 24 positions at 15 degree angle.

Specifications

  • Base Width
    2-1/2 in
  • Lathe Swing
    6 in to 12 in
  • Max Centerline Height
    1.3125 in
  • Min Centerline Height
    0.7500 in
  • Through Coolant
    No
  • Type
    Square Indexing Turret

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought