Motion
85560928
13 to 16 Inch Lathe Swing, Square Indexing Turret 1-15/16 to 2-3/16 Inch Centerline Height Range
Mi Item #11768278
MFR #85560928
Price$447.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13 to 16 Inch Lathe Swing, Square Indexing Turret 1-15/16 to 2-3/16 Inch Centerline Height Range
Mi Item #11768278
MFR #85560928

Mfr description
85560928 85560928 4-1/2"SQ STANDARD TURR
  • Square indexing turret tool posts allow four separate toolholders to be clamped to the holder at one time
  • It allows for the operator to remove the insert on the holder without disturbing the position of the holder on the post
  • The posts offer 24 positions at 15 degree angle.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$447.90/each

Specifications

Dimensions

  • Base Width
    4-1/2 in
  • Max Centerline Height
    2.1875 in
  • Min Centerline Height
    1.9375 in

Details

  • Lathe Swing
    13 in to 16 in
  • Through Coolant
    No
  • Type
    Square Indexing Turret
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)