Motion
85560936
14 to 20 Inch Lathe Swing, Square Indexing Turret 1-11/16 to 2-3/4 Inch Centerline Height Range
Mi Item #11768300
MFR #85560936
Price$783.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 to 20 Inch Lathe Swing, Square Indexing Turret 1-11/16 to 2-3/4 Inch Centerline Height Range
Mi Item #11768300
MFR #85560936

Mfr description
85560936 85560936 6"SQ STANDARD TURRET T
  • Square indexing turret tool posts allow four separate toolholders to be clamped to the holder at one time
  • It allows for the operator to remove the insert on the holder without disturbing the position of the holder on the post
  • The posts offer 24 positions at 15 degree angle.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$783.05/each

Specifications

Dimensions

  • Base Width
    6 in
  • Max Centerline Height
    2.7500 in
  • Min Centerline Height
    1.6875 in

Details

  • Lathe Swing
    14 in to 20 in
  • Through Coolant
    No
  • Type
    Square Indexing Turret
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)