1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
85560951
2 Positions, BT30 Compatible Tool Holder Tightening Fixture 3.74" Head Diam, 209.8mm Base Length, 128mm Overall Height
MI ITEM #
11768302
MFR #
85560951
List Price
$114.58
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 85560951
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
85560951
2 Positions, BT30 Compatible Tool Holder Tightening Fixture 3.74" Head Diam, 209.8mm Base Length, 128mm Overall Height
MI ITEM #
11768302
MFR #
85560951
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$114.58
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
85560951 85560951 BT 30 H/V CNC TOOL TOO
Specifications
Base Length
8.2600 in
Compatible Taper
BT30
Head Diameter
3.7400 in
Overall Height
128.00 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data