1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
85560985
2 Positions, CAT50 Compatible Tool Holder Tightening Fixture 4.4" Head Diam, 279.91mm Base Length, 198mm Overall Height
MI ITEM #
11768305
MFR #
85560985
List Price
$262.53
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 85560985
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
85560985
2 Positions, CAT50 Compatible Tool Holder Tightening Fixture 4.4" Head Diam, 279.91mm Base Length, 198mm Overall Height
MI ITEM #
11768305
MFR #
85560985
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$262.53
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
85560985 85560985 CAT 50 H/V CNC TOOL TO
Specifications
Base Length
11.0200 in
Compatible Taper
CAT50
Head Diameter
4.4000 in
Overall Height
198.00 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought