Motion
85736924
5/16-24 UNF, 4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 1/2" Hex
MI ITEM #11768435
MFR #85736924
List Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-24 UNF, 4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 1/2" Hex
MI ITEM #11768435
MFR #85736924

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.38/each for your price

Overview

Mfr description
85736924 85736924 5/16-24 X 4 18-8 SS PR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Coating
    Uncoated
  • Hex Size
    1/2 in
  • Length
    4 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Size
    5/16-24 in
  • Thread Standard
    UNF
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text