Specifications
Details
- Back LitNo
- Battery TypeL1154F
- ColorBlack
- Count DownNo
- Hourly ChimeNo
- PacerNo
- PSC Code6645
- Shock ResistantNo
- TypeDigital Stopwatch with Split Counter
- Water ResistanceNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)