Motion
85881977
LCD Digital Stopwatch L1154F, 3 Functions, 1/100 Sec Resolution, Yellow
Mi Item #11768465
MFR #85881977
Price$30.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LCD Digital Stopwatch L1154F, 3 Functions, 1/100 Sec Resolution, Yellow
Mi Item #11768465
MFR #85881977

Mfr description
85881977 85881977 CALENDA/TIME/ALARM YLW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.13/each

Specifications

Dimensions

  • Resolution
    1/100 sec.

Details

  • Battery Type
    L1154F
  • Color
    Yellow
  • Count Down
    No
  • Display Type
    LCD
  • Functions
    Time, Minutes, Seconds, Month, Day, Date, Daily Alarm, Hourly Chime
  • Hourly Chime
    Yes
  • Number Of Functions
    3
  • PSC Code
    6645
  • Type
    Digital Stopwatch
  • Water Resistance
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)