Motion
85882033
4 Digit Wheel Display Counter, Manual Reset
Mi Item #11768467
MFR #85882033
Price$18.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Digit Wheel Display Counter, Manual Reset
Mi Item #11768467
MFR #85882033

Mfr description
85882033 85882033 4 DIGIT DESK TALLY WOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.68/each

Specifications

Dimensions

  • Depth
    70.00 mm
  • Height
    55.00 mm
  • Width
    55.00 mm

Details

  • Additional Information
    Desk Tally Counter with Mounting Base
  • Display Type
    Wheel
  • Mount
    Yes
  • Mount Type
    Panel/ 2-Hole
  • Number Of Digits
    4
  • Reset
    Yes
  • Reset Type
    Manual
  • Type
    Counter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)