Motion
85882041
4 Digit Wheel Display Counter, Manual Reset
Mi Item #11768468
MFR #85882041
Price$18.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Digit Wheel Display Counter, Manual Reset
Mi Item #11768468
MFR #85882041

Mfr description
85882041 85882041 4 DIGIT HAND TALLY WOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.75/each

Specifications

Dimensions

  • Depth
    50.00 mm
  • Height
    55.00 mm
  • Width
    40.00 mm

Details

  • Additional Information
    Hand Tally Counter
  • Display Type
    Wheel
  • Mount
    No
  • Number Of Digits
    4
  • Reset
    Yes
  • Reset Type
    Manual
  • Type
    Counter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)