1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
85884963
10' Long, 1/2" OD x 0.37" ID, Grade Alloy 122 Copper Seamless Tube 0.065" Wall Thickness
MI ITEM #
11768533
MFR #
85884963
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Tube Products
Tubing
Value Collection 85884963
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
85884963
10' Long, 1/2" OD x 0.37" ID, Grade Alloy 122 Copper Seamless Tube 0.065" Wall Thickness
MI ITEM #
11768533
MFR #
85884963
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
85884963 85884963 1/2 OD X.065WX10FT CL
Specifications
Tube Inner Diameter
0.3700 in
Material
Copper
Wall Thickness
0.0650 in
Outside Diameter
1/2 in
Inside Diameter
0.3700 in
Type
Seamless
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data