Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10' Long, 5/16" OD x 0.2145" ID, Grade Alloy 122 Copper Seamless Tube 0.049" Wall Thickness
MI ITEM #11768536
MFR #85884997

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
85884997 85884997 5/16 OD X.049WX10FT CL

Specifications

  • Tube Inner Diameter
    0.2145 in
  • Material
    Copper
  • Wall Thickness
    0.0490 in
  • Outside Diameter
    5/16 in
  • Inside Diameter
    0.2145 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text