1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
85885002
10' Long, 1/4" OD x 0.12" ID, Grade Alloy 122 Copper Seamless Tube 0.065" Wall Thickness
MI ITEM #
11768537
MFR #
85885002
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Tube Products
Tubing
Value Collection 85885002
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
85885002
10' Long, 1/4" OD x 0.12" ID, Grade Alloy 122 Copper Seamless Tube 0.065" Wall Thickness
MI ITEM #
11768537
MFR #
85885002
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Inside Diameter
0.1200 in
Outside Diameter
1/4 in
Tube Inner Diameter
0.1200 in
Wall Thickness
0.0650 in
Details
Material
Copper
Type
Seamless
Overview
Mfr description
85885002 85885002 1/4 OD X.065WX10FT CL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought