Motion
85885077
50' Long, 3/8" OD x 0.245" ID, Grade Alloy 122 Copper Seamless Tube 0.065" Wall Thickness
Mi Item #11768544
MFR #85885077
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Long, 3/8" OD x 0.245" ID, Grade Alloy 122 Copper Seamless Tube 0.065" Wall Thickness
Mi Item #11768544
MFR #85885077

Mfr description
85885077 85885077 3/8 OD X.065WX50FT CL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.2450 in
  • Outside Diameter
    3/8 in
  • Tube Inner Diameter
    0.2450 in
  • Wall Thickness
    0.0650 in

Details

  • Material
    Copper
  • Type
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)