1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Hose and Fittings
Tube Products
Tubing
Value Collection 85885085
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
85885085
50' Long, 3/8" OD x 0.277" ID, Grade Alloy 122 Copper Seamless Tube 0.049" Wall Thickness
MI ITEM #
11768545
MFR #
85885085
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
85885085 85885085 3/8 OD X.049WX50FT CL
Specifications
Tube Inner Diameter
0.2770 in
Material
Copper
Wall Thickness
0.0490 in
Outside Diameter
3/8 in
Inside Diameter
0.2770 in
Type
Seamless
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data