Motion
85885127
50' Long, 1/4" OD x 0.152" ID, Grade Alloy 122 Copper Seamless Tube 0.049" Wall Thickness
MI ITEM #11768549
MFR #85885127
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Long, 1/4" OD x 0.152" ID, Grade Alloy 122 Copper Seamless Tube 0.049" Wall Thickness
MI ITEM #11768549
MFR #85885127

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85885127 85885127 1/4 OD X.049WX50FT CL

Specifications

  • Tube Inner Diameter
    0.1520 in
  • Material
    Copper
  • Wall Thickness
    0.0490 in
  • Outside Diameter
    1/4 in
  • Inside Diameter
    0.1520 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought