1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
85997963
"18 Inch Long x 5/8 Inch Wide x 1/8 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 0.062 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
MI ITEM #
11768682
MFR #
85997963
Price
$58.95
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 85997963
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
85997963
"18 Inch Long x 5/8 Inch Wide x 1/8 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 0.062 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
MI ITEM #
11768682
MFR #
85997963
Mfr description
85997963 85997963 1/8X5/8X18 A2 AIR HARD
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$58
.95
/each
Add to Cart
Specifications
Dimensions
Length
18 in
Thickness
1/8 in
Width
5/8 in
Details
Length Tolerance
+/- .062 in
Material Specification
AISI Type A2 Air Hardening
Thickness Tolerance
+/- 0.001 in
Width Tolerance
+ 0.000 in - 0.005 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items