Motion
85999142
"36 Inch Long x 1/2 Inch Wide x 1/16 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 0.250-0.500 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
Mi Item #11768792
MFR #85999142
Price$84.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"36 Inch Long x 1/2 Inch Wide x 1/16 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 0.250-0.500 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
Mi Item #11768792
MFR #85999142

Mfr description
85999142 85999142 1/16X1/2X36 A2 AIR HAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.38/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    1/16 in
  • Width
    1/2 in

Details

  • Length Tolerance
    +/- .250 in - .500 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Thickness Tolerance
    +/- 0.001 in
  • Width Tolerance
    + 0.000 in - 0.005 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)