Motion
86017639
50', 14/3 Gauge/Conductors, Yellow Outdoor Extension Cord 1 Receptacle, 15 Amps, 125 Volts, UL SJTW, NEMA 5-15R
MI ITEM #11768869
MFR #86017639
List Price$129.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50', 14/3 Gauge/Conductors, Yellow Outdoor Extension Cord 1 Receptacle, 15 Amps, 125 Volts, UL SJTW, NEMA 5-15R
MI ITEM #11768869
MFR #86017639

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$129.08/each for your price

Overview

Mfr description
86017639 86017639 50' 14-3 SJTW YLW LOCK
  • SJTW UL rating refers to a standard medium-duty thermoplastic cord
  • Weather and water resistant
  • Rated 300 VAC.

Specifications

  • Amperage
    15
  • Cord Color
    Yellow
  • Voltage
    125 V
  • Cord Type
    Extension Cord
  • Nema Receptacle Configuration
    5-15R
  • Number Of Recepticles
    1
  • Overall Length
    50 ft
  • PSC Code
    6145
  • Recommended Environment
    Outdoor
  • Standards Met
    cULus
  • UL Cable Designation
    SJTW
  • Wire Gauge Number Of Conductors
    14/3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text