Motion
86090156
Straight Shank 1-1/4" Pilot Shell Mill Holder Straight Shank
MI ITEM #11768909
MFR #86090156
List Price$78.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Shank 1-1/4" Pilot Shell Mill Holder Straight Shank
MI ITEM #11768909
MFR #86090156

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$78.90/each for your price

Overview

Mfr description
86090156 86090156 3/4X1-1/4" STR SHK SHE

Specifications

  • Overall Length
    159.00 mm
  • Pilot Diameter
    1-1/4 in
  • Shank Diameter
    3/4 in
  • Shank Type
    Straight Shank
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text