1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
86090248
CAT50 Taper Shank 7/16" Hole End Mill Holder/Adapter;1-1/2" Nose Diam, 4" Projection
MI ITEM #
11768913
MFR #
86090248
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 86090248
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
86090248
CAT50 Taper Shank 7/16" Hole End Mill Holder/Adapter;1-1/2" Nose Diam, 4" Projection
MI ITEM #
11768913
MFR #
86090248
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
86090248 86090248 CAT50 7/16"CAP 4.0PROJ
Specifications
Hole Diameter
7/16 in
Nose Diameter
1-1/2 in
Projection
4.0000 in
Shank Type
Taper Shank
Taper Size
CAT50
Through Coolant
No
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought