1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
86090305
Straight Shank 1" Pilot Shell Mill Holder Straight Shank
Mi Item #
11768916
MFR #
86090305
Price
$78.90
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 86090305
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
86090305
Straight Shank 1" Pilot Shell Mill Holder Straight Shank
Mi Item #
11768916
MFR #
86090305
Mfr description
86090305 86090305 3/4X1" STRAIGHT SHK SH
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$78
.90
/each
Add to Cart
Specifications
Dimensions
Overall Length
155.50 mm
Pilot Diameter
1 in
Shank Diameter
3/4 in
Details
Shank Type
Straight Shank
Through Coolant
No
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items