Motion
86090354
Straight Shank 3/4" Pilot Shell Mill Holder Straight Shank
MI ITEM #11768919
MFR #86090354
List Price$62.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Shank 3/4" Pilot Shell Mill Holder Straight Shank
MI ITEM #11768919
MFR #86090354

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$62.03/each for your price

Overview

Mfr description
86090354 86090354 1/2X3/4" STRAIGHT SHK

Specifications

  • Overall Length
    113.00 mm
  • Pilot Diameter
    3/4 in
  • Shank Diameter
    1/2 in
  • Shank Type
    Straight Shank
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought