Motion
86271038
0.1003" Square Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
Mi Item #11769104
MFR #86271038
Price$42.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1003" Square Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
Mi Item #11769104
MFR #86271038

Mfr description
86271038 86271038 .1003" INDIVIDUAL GRAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.05/each

Specifications

Dimensions

  • Size
    0.10030 in

Details

  • Grade
    Grade 0
  • Material
    Steel
  • Shape
    Square
  • Type
    Gage Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)