Motion
86271095
0.1009" Square Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769110
MFR #86271095
List Price$42.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1009" Square Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769110
MFR #86271095

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.05/each for your price

Overview

Mfr description
86271095 86271095 .1009" INDIVIDUAL GRAD

Specifications

  • Grade
    Grade 0
  • Material
    Steel
  • Shape
    Square
  • Size
    0.10090 in
  • Type
    Gage Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text