Motion
86271558
0.11" Square Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769120
MFR #86271558
List Price$42.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.11" Square Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769120
MFR #86271558

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.05/each for your price

Overview

Mfr description
86271558 86271558 .110" INDIVIDUAL GRADE

Specifications

  • Type
    Gage Block
  • Shape
    Square
  • Material
    Steel
  • Grade
    Grade 0
  • Size
    0.11000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought