Motion
86273109
0.142" Square Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769152
MFR #86273109
List Price$42.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.142" Square Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #11769152
MFR #86273109

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.05/each for your price

Overview

Mfr description
86273109 86273109 .142" INDIVIDUAL GRADE

Specifications

  • Grade
    Grade 0
  • Material
    Steel
  • Shape
    Square
  • Size
    0.14200 in
  • Type
    Gage Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text